Beli dry ice di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Dry Ice BlasterDeskripsi:Our Ice Blaster IB 7/40 Advanced is characterised by a well-thought-out concept, many clever details, rugged durability and extremely high-grade manufacturing. The latest generation dry ice blaster has been designed to handle hard continuous use and is very well equipped. For example, it comes as standard with an integrated ground strap coil, a residual ice removal system that prevents the device from freezing once work is complete, as well as an oil and water separator for reliable operations. The airflow has been optimised in such a way that excellent cleaning results are a matter of course, even when working with low pressures and low air consumption (max. 3.5 m³/min), while operating noise is also reduced to a minimum. The jet gun with remote control for adjusting the jet parameters, stepless control of the jet pressure and the ice delivery volume via a button (can be deactivated ifdesired) and a logically structured display for reading off all operating parameters ensure a high degree of operator convenience. In addition to this, statistical values such as operating time, average ice consumption per hour or total ice consumption can be called up.atribut:
- Connected Load (kW): 0.6
- Compressed air connection: Claw coupling (DIN 3238)
- Frame: Stainless steel (1.4301)
- Ice Cool Gel Pack (Kantong Pendingin Gel)Deskripsi:Merupakan Produk Pendingin pengganti es batu yang lebih awet dan hemat produk ini hanya bisa mempertahankan dingin (Tidak mempertahankan Beku). Bisa tahan di dalam cooler bag / styrofoam 10 - 12 jam. Biasa digunakan untuk Vaksin, kantong darah, Minuman dingin, dll.
- KARCHER Ice BlasterDeskripsi:Karcher IP 55 dry ice pelletizer make produciton of dry ice pellets convenient and cost-effective, as they enable ice pellets to be produced as required and on demand. This ensures pellets stay fresher and therefore provide the best possible performance for ice blasting. It requires a 3-phase power connection and a CO² supply. The IP 55 is the largest machine in the range, producing up to 55kg of dry ice per hour.atribut:
- Voltage (V): 400
- Number of current phases (Ph): 3
- Frequency (Hz): 50
- CO² Storage Tank Liquid Phase (bar): 13-21
- CO² Supply Connection: 1/2\" BSP Socket
- Thermafreezze Ice Gel (Kantong Pendingin Gel)Deskripsi:Merupakan Produk Pendingin pengganti es batu yang lebih awet dan hemat produk ini hanya bisa mempertahankan dingin (Tidak mempertahankan Beku). Bisa tahan di dalam cooler bag / styrofoam 10 - 12 jam. Biasa digunakan untuk Vaksin, kantong darah, Minuman dingin, dll.atribut:
- Dimensions (cm): 40x27.5
- Volume (g): 50 (x12)
- Kimberly-Clark WYPALL Wipers 1/4 Fold X70 (Lap Penyerap)Deskripsi:The wipers contain no glues or additives, are multi-ply and are textured for extra cleaning power. They absorb more water faster than ever before. The Mobile Dispensing system provide immediate accessibility in specific work areas.- A mobile system that control usage for cleaning and wiping on the move.- Ideal for paper mills, metal fabrication, truck fleets and manufacturing and assembly plants.atribut:
- Color: White
- Qty/Pack (sheets): 90
- Dimensions (cm): 28x35
- CQS Styrofoam Box (Kotak Styrofoam)Deskripsi:Styrofoam box is a place commonly used for storing or shipping fish, meat, vegetables, etc. out of town or abroad.This Styrofoam box is very safe for various foods, such as meat, fruit, vegetables, fish, frozen food, and others.Styrofoam Box is great for restaurant and fishery needs or storing food.
- Non Brand Styrofoam Rainbow Glitteratribut:
- Size (cm): 60x39.8x1.4cm
- Scienceware Frigimat Cub Dry Ice Makeratribut:
- Material: transparent polycarbonate body
- Non Brand Styrofoam Sheetatribut:
- Dimensions (mm): 1000x1500x50
- Crodium Heavy Duty Dry Ice Blasting Machineatribut:
- Drive Method: Direct Link
- Dry Ice State (mm): 2.5-3
- Ingress Protection: IP54
- Voltage (V): 220
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- JTC Pressure Sand Blasteratribut:
- Dimensions: 330x450x850
- Hose size (inch): Ø 1/2
- Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
- Maximum Pressure (psi): 250
- Range of Blasting Pressure (PSI): 65-125
- Tank Capacity: 10 Gallons
- Sinar Dunia Notebook (Buku Tulis)atribut:
- Dimensions (mm): 210x160
- Color Cover Book: Assorted Colors
- Number of Sheets: 38
- Kiky Notebook Quarto (Buku Tulis)atribut:
- Length (cm): 21
- Width (cm): 16
- Delkochoice Standing Pouch Ziplock Pure Aluminium Foil (Kemasan Berdiri)atribut:
- Material: Pure Alumunium Foil
Daftar Harga dry ice Terbaru October 2026
| KARCHER Professional Dry Ice Blaster | Rp309.999.900 |
| Ice Cool Gel Pack (Kantong Pendingin Gel) | Rp12.900 |
| KARCHER Ice Blaster | Rp939.999.900 |
| Non Brand Styrofoam Putih | Rp9.900 |
| Thermafreezze Ice Gel (Kantong Pendingin Gel) | Rp11.900 |
| Kimberly-Clark WYPALL Wipers 1/4 Fold X70 (Lap Penyerap) | Rp1.299.900 |
| CQS Styrofoam Box (Kotak Styrofoam) | Rp30.900 |
| Non Brand Styrofoam Rainbow Glitter | Rp17.900 |
| Kenko Push Pin (Paku Mading) | Rp3.900 |
| Scienceware Frigimat Cub Dry Ice Maker | Rp15.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/6eP104709230-1.jpg)


/65P104709221-1.jpg)
/9nP101581347-2.jpg)
/41P106656145-1.jpg)

/P101005477-1.jpg)



/rqP101503998-2.jpg)

/e7P104565511-4.jpg)
/1eP105656050-1.jpg)
/3lP107118129-1.jpg)
/fcP112183552-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)